
Caster, Kingpinless, 10x3, 470TM10501SFBB
Mfr # 470TM10501SFBB
Zoro # G115489872
product price: $363.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470TM10501SFBB
Zoro #
G115489872
UPC #
-
Country of Origin
United States
Description
Albion Casters Value Kingpinless 10'' x 3'' Phenolic Wheel Caster with Face Brake and 7.25'' x 5.25'' Plate, 470TM10501SFBB Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Phenolic Wheel Caster Brake Type: Face Brake for enhanced safety and stability Material: Durable Phenolic Wheel with Kingpinless Design Model Number: 470TM10501SFBB Load Capacity: Built to withstand heavy loads with ease Discover unmatched durability and functionality with the Albion Casters Value Kingpinless 10'' x 3'' Phenolic Wheel Caster. This high-performance caster features a robust 7.25'' x 5.25'' plate and a kingpinless design that ensures smoother operation and longer lifespan. The phenolic wheel offers excellent resistance to wear and impact, making it ideal for both industrial and commercial environments. Equipped with a face brake, this caster provides enhanced control and stability, ensuring safety during operation. Whether for heavy-duty equipment or demanding applications, this caster delivers reliable performance and superior load handling. Upgrade Your Equipment with Reliable Mobility Solutions Enhance your operational efficiency and equipment safety with the Albion Casters Value Kingpinless Phenolic Wheel Caster. Featuring a durable design and effective face brake, this caster is engineered to meet the rigorous demands of industrial and commercial use. Invest in quality and reliability with Albion Casters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.