Zoro Homepage

Caster, Kingpinless, 12x3, 310PY12501SFBB

  • Mfr # 310PY12501SFBB

  • Zoro # G115489490


product price: $789.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310PY12501SFBB
Zoro #
G115489490
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 12'' x 3'' Green Poly-on-Iron Caster with Face Brake and 6.25'' x 4.5'' Plate, 310PY12501SFBBProduct FeaturesWheel Diameter: 12 inchesWheel Width: 3 inchesPlate Size: 6.25 inches x 4.5 inchesType: Kingpinless Poly-on-Iron Caster with Face BrakeMaterial: Green Polyurethane on IronModel Number: 310PY12501SFBBBrake Type: Face Brake for added securityLoad Capacity: Designed for durability and high performance in various industrial applications Upgrade your mobility solutions with the Albion Casters Value Kingpinless 12'' x 3'' Green Poly-on-Iron Caster. This caster is designed with a robust kingpinless construction and a durable poly-on-iron design, offering superior performance and longevity. The 12-inch diameter wheel, combined with a 3-inch width, ensures smooth and stable movement even under heavy loads. The integrated face brake provides added security and control, making it ideal for high-traffic and demanding environments. With its green polyurethane construction, this caster minimizes floor damage and reduces noise, enhancing overall operational efficiency.Enhance Your Equipment's Performance Discover the benefits of the Albion Casters Value Kingpinless Caster. Designed for high durability and smooth movement, its the perfect choice for optimizing your industrial equipment's functionality and safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.