Zoro Homepage

Caster, Kingpinless, 12x3, 410TM12501S

  • Mfr # 410TM12501S

  • Zoro # G415489541


product price: $450.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410TM12501S
Zoro #
G415489541
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA 12'' x 3'' Phenolic Wheel Caster with 7.25'' x 5.25'' Plate, 410TM12501S Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Phenolic Wheel Caster Material: High-Strength Phenolic Wheel Model Number: 410TM12501S Durability: Designed for heavy-duty use with long-lasting performance Maintenance: Low maintenance with self-lubricating bearings Elevate your equipment's mobility with the Albion Casters Kingpinless USA 12'' x 3'' Phenolic Wheel Caster. This premium caster is crafted with a robust 12-inch diameter phenolic wheel, designed to handle demanding applications with ease. The kingpinless design ensures enhanced durability and reduced maintenance, making it ideal for industrial environments where reliability is crucial. With a substantial 7.25'' x 5.25'' plate, this caster provides exceptional stability and load distribution. The high-strength phenolic material delivers excellent impact resistance and a smooth roll, even under heavy loads. Perfect for use in various settings, including warehouses and manufacturing facilities. Upgrade Your Equipment's Mobility Optimize your industrial operations with the Albion Casters Kingpinless Phenolic Wheel Caster. Enjoy superior durability, low maintenance, and robust performance with this high-quality caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.