Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 12x3, 470CA12501S

  • Mfr # 470CA12501S

  • Zoro # G415489824


product price: $410.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470CA12501S
Zoro #
G415489824
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 12'' x 3'' Cast Iron Wheel Caster with 7.25'' x 5.25'' Plate, 470CA12501S Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Cast Iron Caster Material: Durable Cast Iron Model Number: 470CA12501S Load Capacity: Designed for heavy-duty applications Special Features: Kingpinless design for enhanced durability and reduced maintenance The Albion Casters Value Kingpinless 12'' x 3'' Cast Iron Wheel Caster is engineered to provide exceptional strength and performance for heavy-duty industrial applications. Featuring a robust 7.25'' x 5.25'' plate and a kingpinless design, this caster is built to handle substantial loads with ease while minimizing maintenance needs. The cast iron construction ensures durability and long-lasting use, making it ideal for environments that demand reliable and rugged mobility solutions. Experience superior load-bearing capacity and reduced wear with this high-performance caster. Elevate Your Industrial Equipment Invest in the Albion Casters Value Kingpinless Caster to enhance the mobility and durability of your heavy-duty equipment. With its kingpinless design and cast iron build, this caster ensures reliable performance and long-term value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.