Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 12x3, 470CA12501SFBB

  • Mfr # 470CA12501SFBB

  • Zoro # G815489738


product price: $628.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470CA12501SFBB
Zoro #
G815489738
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 12'' x 3'' Cast Iron Wheel Caster with Face Brake and 7.25'' x 5.25'' Plate, 470CA12501SFBB Product Features Wheel Diameter: 12 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Kingpinless Cast Iron Wheel Caster Brake Type: Face Brake for added stability Material: Durable Cast Iron for heavy-duty use Model Number: 470CA12501SFBB Load Capacity: Designed for robust performance and heavy loads Upgrade your industrial and heavy-duty equipment with the Albion Casters Value Kingpinless 12'' x 3'' Cast Iron Wheel Caster. This caster features a sturdy 12-inch diameter cast iron wheel with a 3-inch width, providing superior load-bearing capacity and durability. The 7.25'' x 5.25'' plate ensures secure attachment and stability. The kingpinless design minimizes wear and tear, enhancing longevity, while the integrated face brake offers reliable stopping power for controlled movement. Ideal for demanding environments, this caster combines strength and performance to meet your heavy-duty needs. Enhance Your Equipments Mobility Discover the strength and reliability of the Albion Casters Value Kingpinless Caster. With its robust cast iron construction and advanced braking system, this caster is perfect for heavy-duty applications where durability and performance are paramount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.