Zoro Homepage

Caster, Kingpinless, 4x2, 110NX04228SFBC

  • Mfr # 110NX04228SFBC

  • Zoro # G115489681


product price: $226.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110NX04228SFBC
Zoro #
G115489681
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 4'' x 2'' Trionix Nylon Side-Lock Caster with 4'' x 4.5'' Plate, 110NX04228SFBC Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Side-Lock Caster Material: Trionix Nylon Model Number: 110NX04228SFBC Features: Side-lock mechanism for secure placement Design: Kingpinless for enhanced durability and smooth operation Discover unparalleled performance with the Albion Casters Kingpinless 4'' x 2'' Trionix Nylon Side-Lock Caster. Designed to offer exceptional strength and smooth maneuverability, this caster features a robust 4'' x 4.5'' plate and a kingpinless design that eliminates the traditional kingpin, providing enhanced durability and reduced wear. The Trionix Nylon construction ensures a long-lasting, quiet, and smooth operation, while the side-lock mechanism offers secure placement and stability. Ideal for various industrial applications, this caster supports efficient and reliable movement even under heavy loads. Elevate Your Equipment Mobility Upgrade your mobility solutions with the Albion Casters Kingpinless Trionix Nylon Caster. Experience superior durability and smooth operation with the innovative side-lock design and kingpinless technology. Enhance your equipment's performance and efficiency with this high-quality caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.