Zoro Homepage

Caster, Kingpinless, 4x2, 110PD04201S

  • Mfr # 110PD04201S

  • Zoro # G615489877


product price: $187.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110PD04201S
Zoro #
G615489877
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Kingpinless Swivel Caster with Polyurethane-on-Aluminum Wheel and 4'' x 4-1/2'' Top Plate, 110PD04201S Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Plate Size: 4 inches x 4-1/2 inches Type: Kingpinless Swivel Caster Wheel Material: Polyurethane-on-Aluminum Model Number: 110PD04201S Swivel Type: Kingpinless for enhanced durability Load Capacity: Designed for smooth, stable movement under heavy loads Upgrade your mobility solutions with the Albion Casters 4'' x 2'' Kingpinless Swivel Caster. Featuring a robust Polyurethane-on-Aluminum wheel, this caster is designed for superior durability and performance. The kingpinless swivel mechanism ensures smooth, stable movement and long-lasting reliability, making it ideal for industrial and commercial applications. The 4'' x 4-1/2'' top plate offers secure mounting and robust support. Whether you're moving heavy equipment or navigating uneven surfaces, this caster delivers exceptional performance and ease of use. Enhance Your Equipment's Mobility Experience superior performance and durability with the Albion Casters 4'' x 2'' Kingpinless Swivel Caster. Invest in quality and reliability for your industrial and commercial needs. Optimize your equipments mobility and efficiency today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.