Zoro Homepage

Caster, Kingpinless, 4x2, 110PD04201SFBC

  • Mfr # 110PD04201SFBC

  • Zoro # G615489822


product price: $146.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110PD04201SFBC
Zoro #
G615489822
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Kingpinless Locking Caster with Polyurethane-on-Aluminum Wheel and 4'' x 4-1/2'' Top Plate, 110PD04201SFBCProduct FeaturesWheel Diameter: 4 inchesWheel Width: 2 inchesTop Plate Size: 4 inches x 4-1/2 inchesType: Kingpinless Locking CasterMaterial: Polyurethane-on-Aluminum WheelModel Number: 110PD04201SFBCLocking Mechanism: Integrated locking feature for secure positioningDurability: Designed for high load capacity and resistance to wearUpgrade your mobility solutions with the Albion Casters 4'' x 2'' Kingpinless Locking Caster, featuring a durable polyurethane-on-aluminum wheel and a robust 4'' x 4-1/2'' top plate. Engineered for strength and stability, this caster is ideal for handling heavy loads while offering exceptional maneuverability. The kingpinless design ensures greater reliability and longevity, while the integrated locking mechanism provides enhanced security by keeping the caster firmly in place when needed. Perfect for industrial settings where performance and durability are critical, this caster ensures smooth operation and minimizes maintenance.Enhance Your Equipment's MobilityExperience superior performance and durability with the Albion Casters 4'' x 2'' Kingpinless Locking Caster. Ideal for industrial use, this caster offers reliable mobility and stability, ensuring your equipment operates smoothly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.