Caster, Kingpinless, 4x2, 110XS04229SFBC

  • Mfr # 110XS04229SFBC

  • Zoro # G915489713


product price: $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XS04229SFBC
Zoro #
G915489713
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 4'' x 2'' Locking Caster with Ergonomic Advanced Rubber Wheel, 110XS04229SFBC Premium Quality & Versatility | Ideal for Maneuverability and Stability Product Overview Brand: Albion Casters SKU: 110XS04229SFBC Size: 4''x2'' Type: Kingpinless Locking Caster Wheel Material: Ergonomic Advanced Rubber Load Capacity: 400 lb Mount Height: 5.63 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters Kingpinless 4'' x 2'' Locking Caster, equipped with an Ergonomic Advanced Rubber Wheel, is engineered for exceptional maneuverability and stability. this caster features a 400 lb load capacity and a 5.63'' mount height, making it ideal for various industrial applications. The Kingpinless design enhances durability and reduces maintenance, while the locking mechanism ensures secure operation. With its 4'' x 4-1/2'' top plate, this caster offers a reliable fit for a wide range of equipment, providing both performance and longevity in demanding environments. Reliable Customer Support Our knowledgeable team of Caster Experts is available Monday through Friday, 8 am, 5 pm, to help with any questions and ensure you select the right caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.