Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 5x2, 110AX05228SFBB

  • Mfr # 110AX05228SFBB

  • Zoro # G515489595


product price: $192.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AX05228SFBB
Zoro #
G515489595
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 5'' x 2'' MAX-Efficiency Maroon Caster with Face Brake and 4'' x 4.5'' Plate, 110AX05228SFBBProduct FeaturesWheel Diameter: 5 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Kingpinless Caster with Face BrakeColor: MaroonMaterial: MAX-Efficiency Rubber for superior durabilityModel Number: 110AX05228SFBBSpecial Feature: Equipped with a face brake for enhanced control and stability Discover the perfect blend of durability and efficiency with the Albion Casters Kingpinless 5'' x 2'' MAX-Efficiency Maroon Caster. Designed for high-performance applications, this caster features a kingpinless design that eliminates wear and enhances stability. The robust 4'' x 4.5'' plate ensures secure attachment, while the MAX-Efficiency Rubber provides excellent shock absorption and a smooth, quiet ride. The integrated face brake offers precise control, making it ideal for environments where stability and maneuverability are crucial. Upgrade your equipment with this caster for reliable, long-lasting performance.Enhance Your Equipment's Performance Elevate your mobility solutions with the Albion Casters Kingpinless Caster. Experience unmatched durability, control, and efficiency with the MAX-Efficiency Rubber and integrated face brake. Ideal for industrial and heavy-duty use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.