Zoro Homepage

Caster, Kingpinless, 5x2, 110NX05228S

  • Mfr # 110NX05228S

  • Zoro # G415489558


product price: $312.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110NX05228S
Zoro #
G415489558
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 5'' x 2'' Trionix Nylon Swivel Caster with 4'' x 4.5'' Plate, 110NX05228S Product Features Wheel Diameter: 5 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Swivel Kingpinless Caster Material: Trionix Nylon Model Number: 110NX05228S Load Capacity: Optimized for high-performance and longevity Enhance the mobility of your machinery with the Albion Casters Kingpinless 5'' x 2'' Trionix Nylon Swivel Caster. This caster is designed to provide exceptional strength and smooth movement, even under substantial loads. The kingpinless design minimizes maintenance and increases durability, while the 4'' x 4.5'' plate ensures stable mounting and reliable performance in various industrial settings. The high-quality Trionix Nylon material assures reduced wear and tear, making it ideal for rigorous use. Optimize Your Equipment Efficiency Select the Albion Casters Kingpinless Swivel Caster for your equipment to achieve superior maneuverability and dependable operation. Invest in quality that lasts and enhances your productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.