
Caster, Kingpinless, 5x2, 110XS05229S
Mfr # 110XS05229S
Zoro # G015489644
product price: $112.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110XS05229S
Zoro #
G015489644
UPC #
-
Country of Origin
United States
Description
Albion Casters Kingpinless 5'' x 2'' Swivel Caster with Ergonomic Advanced Rubber Wheel, 110XS05229S Advanced Ergonomics & Versatility | Perfect for High-Traffic Environments Product Overview Brand: Albion Casters SKU: 110XS05229S Size: 5''x2'' Type: Kingpinless Swivel Caster Material: Ergonomic Advanced Rubber Wheel Load Capacity: 500 lb Mount Height: 6.5 inches Fastening: 4'' x 4-1/2'' Top Plate The Albion Casters Kingpinless 5'' x 2'' Swivel Caster with Ergonomic Advanced Rubber Wheel is engineered for superior maneuverability and comfort in high-traffic environments. This caster features a robust design with a load capacity of 500 lbs, making it ideal for heavy-duty applications. Its advanced rubber wheel provides a smooth, quiet ride, reducing strain on equipment and enhancing user experience. The 6.5'' mount height and 4'' x 4-1/2'' top plate ensure a secure fit across a variety of surfaces and equipment. Albion Casters delivers reliable performance and exceptional durability, tailored for professional and industrial use. Reliable Customer Support Our dedicated Caster Experts are available Monday through Friday, 8 am, 5 pm, ready to assist with any questions or concerns to ensure you find the best solution for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.