Zoro Homepage

Caster, Kingpinless, 6x2, 110AN06228SFBC

  • Mfr # 110AN06228SFBC

  • Zoro # G115489841


product price: $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AN06228SFBC
Zoro #
G115489841
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Kingpinless Side Locking Caster with MAX-Efficiency Orange Wheel and 4'' x 4-1/2'' Top Plate, Model 110AN06228SFBCProduct FeaturesWheel Diameter: 6 inchesWheel Width: 2 inchesTop Plate Size: 4 inches x 4.5 inchesType: Kingpinless Side Locking CasterWheel Material: MAX-Efficiency Orange WheelModel Number: 110AN06228SFBCFeatures: Kingpinless design for enhanced durability and side locking mechanism for secure operationApplication: Suitable for industrial and commercial use, designed to handle heavy loads efficiently Discover unparalleled performance with the Albion Casters 6'' x 2'' Kingpinless Side Locking Caster. This caster is built with a MAX-Efficiency Orange Wheel that delivers superior rolling ease and durability. The kingpinless design eliminates common points of failure, offering enhanced strength and longevity for demanding applications. The side locking mechanism ensures that your equipment stays securely in place, providing stability during use. Featuring a robust 4'' x 4.5'' top plate, this caster is engineered to support heavy loads while maintaining smooth and efficient movement. Ideal for various industrial and commercial settings, it combines reliability with high performance to meet your mobility needs.Elevate Your Equipments Performance Upgrade your equipment with the Albion Casters Kingpinless Side Locking Caster. Experience the benefits of enhanced durability and smooth operation with the MAX-Efficiency Orange Wheel. Ideal for high-load environments, this caster provides the reliability and performance you need to keep your operations running smoothly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.