Zoro Homepage

Caster, Kingpinless, 6x2, 110AN06228SX

  • Mfr # 110AN06228SX

  • Zoro # G715489753


product price: $172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110AN06228SX
Zoro #
G715489753
UPC #
-
Country of Origin
United States

Description

Albion Casters Ext. Lead Kingpinless 6'' x 2'' MAX-Efficiency Orange Caster with 4'' x 4.5'' Plate, 110AN06228SXProduct FeaturesWheel Diameter: 6 inchesWheel Width: 2 inchesPlate Size: 4 inches x 4.5 inchesType: Kingpinless MAX-Efficiency CasterMaterial: High-performance Orange PolyurethaneModel Number: 110AN06228SXSpecial Features: Kingpinless design for enhanced durability and maintenance-free operationLoad Capacity: Engineered for high load-bearing and smooth movement Discover unparalleled efficiency with the Albion Casters Ext. Lead Kingpinless 6'' x 2'' MAX-Efficiency Orange Caster. This high-performance caster is designed for maximum durability and effortless movement, featuring a kingpinless design that eliminates maintenance needs and extends service life. The 6'' diameter and 2'' width wheel, paired with a robust 4'' x 4.5'' plate, ensure stable support for heavy loads. Crafted from premium orange polyurethane, this caster delivers exceptional shock absorption and a smooth glide even on uneven surfaces, making it ideal for industrial and commercial applications.Elevate Your Equipment's Performance Upgrade to the Albion Casters Ext. Lead Kingpinless Caster for superior load handling and maintenance-free operation. Experience the benefits of MAX-Efficiency with our advanced polyurethane design and reliable performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.