Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 6x2, 110PD06201R

  • Mfr # 110PD06201R

  • Zoro # G015489828


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110PD06201R
Zoro #
G015489828
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Kingpinless Rigid Caster with Polyurethane-on-Aluminum Wheel and 4'' x 4-1/2'' Top Plate, 110PD06201R Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4.5 inches Type: Kingpinless Rigid Caster Wheel Material: Polyurethane-on-Aluminum Model Number: 110PD06201R Durability: Kingpinless design for enhanced durability and smoother operation Discover the strength and reliability of the Albion Casters 6'' x 2'' Kingpinless Rigid Caster, designed for high-performance and durability. Featuring a 4'' x 4.5'' top plate and a wheel crafted from high-quality polyurethane-on-aluminum, this caster is perfect for industrial environments that require robust, long-lasting components. The kingpinless design ensures smoother operation and reduces maintenance, making it an ideal choice for heavy-duty applications. Its resilient construction handles significant loads while providing effortless movement on various surfaces. Enhance Your Equipment's Efficiency Upgrade your industrial equipment with the Albion Casters Kingpinless Rigid Caster. Experience superior durability, smooth performance, and reduced maintenance with its advanced polyurethane-on-aluminum wheel and kingpinless design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.