Caster, Kingpinless, 6x2, 110XS06201SFBC

  • Mfr # 110XS06201SFBC

  • Zoro # G115489643


product price: $180.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XS06201SFBC
Zoro #
G115489643
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Kingpinless Locking Caster with X-tra Soft Advanced Rubber Wheel and 4'' x 4-1/2'' Top Plate, 110XS06201SFBCProduct FeaturesWheel Diameter: 6 inchesWheel Width: 2 inchesTop Plate Size: 4 inches x 4-1/2 inchesType: Kingpinless Locking CasterWheel Material: X-tra Soft Advanced RubberModel Number: 110XS06201SFBCLocking Mechanism: Equipped with a reliable locking feature for added stabilityPerformance: Designed for smooth, quiet operation and superior load support Upgrade your equipment with the Albion Casters 6'' x 2'' Kingpinless Locking Caster, designed for exceptional performance and reliability. Featuring a durable X-tra Soft Advanced Rubber wheel, this caster provides excellent shock absorption and a smooth, quiet ride. The kingpinless design ensures greater strength and longevity, while the integrated locking mechanism offers enhanced stability and control. Ideal for heavy-duty applications, this caster supports efficient load handling and maneuverability. The 4'' x 4-1/2'' top plate ensures secure attachment to your equipment, making it a versatile choice for various industrial and commercial needs.Enhance Your Mobility with Superior Casters Invest in the Albion Casters 6'' x 2'' Kingpinless Locking Caster for advanced durability and performance. Experience the benefits of X-tra Soft Advanced Rubber wheels and reliable locking mechanisms to optimize your equipment's functionality and safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.