
Caster, Kingpinless, 6x3, 310NX06528SFBB
Mfr # 310NX06528SFBB
Zoro # G515489649
product price: $446.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310NX06528SFBB
Zoro #
G515489649
UPC #
-
Country of Origin
United States
Description
Albion Casters Kingpinless USA-rig 6''x3'' Trionix Nylon Caster with Face Brake and 6.25''x4.5'' Plate, 310NX06528SFBB Product Features Wheel Diameter: 6 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Nylon Caster with Face Brake Material: Trionix Nylon for enhanced durability Model Number: 310NX06528SFBB Special Feature: Integrated Face Brake for secure locking Design: USA-rig design for robust performance and reliability Load Capacity: Built for heavy-duty applications with superior strength Discover the Albion Casters Kingpinless USA-rig 6''x3'' Trionix Nylon Caster, a top choice for demanding industrial environments. This high-performance caster features a durable 6'' diameter wheel and a robust 6.25'' x 4.5'' plate, making it ideal for heavy loads and rigorous use. Its Kingpinless design enhances strength and durability, reducing maintenance needs and improving lifespan. The Trionix Nylon construction ensures smooth movement and resilience, while the integrated face brake provides secure locking and control. Perfect for applications requiring reliable performance and easy maneuverability. Enhance Your Equipments Performance Upgrade to the Albion Casters Kingpinless USA-rig 6''x3'' Trionix Nylon Caster with Face Brake and experience superior durability and control. Ideal for industrial applications, this caster ensures smooth operation and robust support for your equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.