Zoro Homepage

Caster, Kingpinless, 6x3, 310PY06501RP

  • Mfr # 310PY06501RP

  • Zoro # G415489565


product price: $524.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310PY06501RP
Zoro #
G415489565
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 6'' x 3'' Green Poly-on-Iron Rigid Caster with Poly-Cam Brake and 6.25'' x 4.5'' Plate, 310PY06501RPProduct FeaturesWheel Diameter: 6 inchesWheel Width: 3 inchesPlate Size: 6.25 inches x 4.5 inchesType: Rigid Poly-on-Iron Caster with Poly-Cam BrakeMaterial: Green Polyurethane on Iron with Kingpinless DesignModel Number: 310PY06501RPBrake: Poly-Cam Brake for secure lockingLoad Capacity: High durability for industrial applications Upgrade your industrial equipment with the Albion Casters Kingpinless 6'' x 3'' Green Poly-on-Iron Rigid Caster. This caster is designed for maximum strength and durability, featuring a robust 6.25'' x 4.5'' plate and a kingpinless design that enhances stability and reduces maintenance. The Green Polyurethane wheel provides excellent resistance to wear and impacts, while the Poly-Cam Brake ensures secure locking and control. Ideal for heavy-duty use, this caster is perfect for applications that demand reliable performance and easy maneuverability on various surfaces.Enhance Your Equipment Mobility Improve your equipment's stability and maneuverability with the Albion Casters Kingpinless Caster. Experience reliable performance and easy handling with its Poly-Cam Brake and durable Poly-on-Iron construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.