Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 6x3, 310PY06501SL

  • Mfr # 310PY06501SL

  • Zoro # G115489667


product price: $597.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310PY06501SL
Zoro #
G115489667
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 6'' x 3'' Green Poly-on-Iron Caster with 6.25'' x 4.5'' Plate & Swivel Lock, 310PY06501SLProduct FeaturesWheel Diameter: 6 inchesWheel Width: 3 inchesPlate Size: 6.25 inches x 4.5 inchesType: Kingpinless Swivel Caster with LockMaterial: Green Poly-on-IronModel Number: 310PY06501SLSwivel Lock: Yes, included for secure positioningDurability: Designed for heavy-duty applications with minimal maintenance Elevate your equipment's mobility with the Albion Casters Kingpinless 6'' x 3'' Green Poly-on-Iron Caster. Featuring a robust 6.25'' x 4.5'' plate and a kingpinless design, this caster offers superior durability and smooth performance. The green poly-on-iron construction is engineered to handle heavy loads while providing exceptional resistance to wear and tear. With its swivel lock mechanism, you can secure your equipment in place, ensuring stability during operation. Ideal for industrial and commercial use, this caster combines strength and functionality to enhance your workflow.Enhance Your Equipment's Mobility Upgrade to the Albion Casters Kingpinless Swivel Caster for reliable, heavy-duty performance. The green poly-on-iron design and swivel lock feature provide excellent maneuverability and stability, making it an ideal choice for your industrial and commercial needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.