
Caster, Kingpinless, 6x3, 310PY06501SPLBTO
Mfr # 310PY06501SPLBTO
Zoro # G215489604
product price: $793.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310PY06501SPLBTO
Zoro #
G215489604
UPC #
-
Country of Origin
United States
Description
Albion Casters Kingpinless 6'' x 3'' Green Poly-on-Iron Caster with Toe Guard, Top Lock, and 6.25'' x 4.5'' Plate, 310PY06501SPLBTO Product Features Wheel Diameter: 6 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Caster with Toe Guard and Top Lock Material: Green Poly-on-Iron Model Number: 310PY06501SPLBTO Special Features: Kingpinless design for enhanced durability, integrated toe guard for additional protection, and top lock mechanism for secure locking. Load Capacity: Engineered for robust performance and reliability Discover exceptional performance with the Albion Casters Kingpinless 6'' x 3'' Green Poly-on-Iron Caster. Designed for durability and ease of use, this caster features a kingpinless construction that reduces wear and increases longevity. The green poly-on-iron wheel ensures a smooth, reliable ride while protecting your surfaces. The integrated toe guard provides added protection against accidental impacts, and the top lock mechanism allows for secure, stable positioning. With a plate size of 6.25'' x 4.5'', this caster is ideal for heavy-duty applications requiring both strength and maneuverability. Upgrade your equipment with this high-performance caster to enhance operational efficiency and reliability. Elevate Your Equipment's Performance Optimize your operational efficiency with the Albion Casters Kingpinless Caster. Featuring advanced durability, smooth movement, and robust design, this caster is perfect for demanding industrial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.