Shop ALBION

8" X 2" Non-Marking Polyurethane X-Treme Rigid Caster, No Brake, Loads Up To 1000 lb

  • Mfr # 16XI08201R
  • Zoro # G400712821

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Caster Mounting Type
Plate
Caster Frame Material
Steel
Wheel Bearing Type
Roller
Frame Finish
Zinc Plated
Mounting Plate Size
4 in x 4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16XI08201R
Zoro #
G400712821
UPC #
-
Country of Origin
United States
Caster Mounting Type
Plate
Caster Frame Material
Steel
Caster Sub-Type
Rigid
Wheel Bearing Type
Roller
Frame Finish
Zinc Plated
Operating Temperature Range
Up to 180 Degrees F
Wheel Core Type
Solid
Wheel/Tread Material
Polyurethane
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Item
Plate Caster
Swivel Lead
0 in
Number of Wheels
1
Features
Zinc Plating Provides An Attractive Finish Which Increases Corrosion Resistance and Provides Longer Caster Life
Load Rating
1000 lb
With Toe Plate
No
Wheel Core Material
Polyurethane
Swivel Raceway Type
Double Ball
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Swivel Lock Type
No Lock Included
Core Color
Green
Wheel/Tread Color
Green
Frame Construction
Cold Forged
Includes Thread Guards
No
Caster Plate Hole Pattern
B
Caster Brake Type
No Brake
Number of Mounting Holes
4
Non-Marking
Yes
System of Measurement
Inch
Tread Shape
Donut
Wheel/Tread Hardness Rating
Soft
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,000 lb
Wheel Hardness Rating
70 Shore D
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot

Dimensions

Mounting Plate Size
4 in x 4 1/2 in
Wheel Width
2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Wheel Dia.
8 in
Mounting Height
9 1/2 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in
Mounting Plate Length
4 1/2 in
Fits Chest Size
Zinc Plating Provides An Attractive Finish Which Increases Corrosion Resistance and Provides Longer Caster Life

Description

Rigid, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.