Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 6x3, 415PF06528S

  • Mfr # 415PF06528S

  • Zoro # G415489466


product price: $941.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415PF06528S
Zoro #
G415489466
UPC #
-
Country of Origin
United States

Description

Albion Casters Dual-Wheel Kingpinless 6'' x 3'' HD Poly-on-Iron Caster with 7.25'' x 5.25'' Plate, 415PF06528S Product Features Wheel Diameter: 6 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Dual-Wheel Kingpinless Caster Material: Heavy-Duty Poly-on-Iron Model Number: 415PF06528S Load Capacity: Designed for heavy-duty performance and durability Upgrade your industrial equipment with the Albion Casters Dual-Wheel Kingpinless Caster. Measuring 6'' x 3'' with a robust 7.25'' x 5.25'' plate, this caster is crafted from high-quality Poly-on-Iron for exceptional strength and resilience. Its kingpinless design ensures smoother operation and longer lifespan, making it ideal for high-load applications where reliability is crucial. The dual-wheel configuration provides enhanced stability and maneuverability, reducing wear and tear on your equipment. Perfect for a variety of industrial and commercial settings, this caster delivers superior performance and durability. Enhance Your Equipment's Mobility Invest in the Albion Casters Dual-Wheel Kingpinless Caster to improve operational efficiency and equipment longevity. Experience the benefits of a heavy-duty Poly-on-Iron design with kingpinless technology for smoother, more reliable movement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.