Zoro Homepage

Caster, Kingpinless, 6x3, 470PF06528R

  • Mfr # 470PF06528R

  • Zoro # G015489569


product price: $374.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470PF06528R
Zoro #
G015489569
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 6'' x 3'' HD Poly-on-Iron Rigid Caster with 7.25'' x 5.25'' Plate, 470PF06528R Product Features Wheel Diameter: 6 inches Wheel Width: 3 inches Plate Size: 7.25 inches x 5.25 inches Type: Rigid Caster Material: HD Poly-on-Iron with Kingpinless Design Model Number: 470PF06528R Load Capacity: Heavy-Duty, designed for demanding applications Upgrade your equipment with the Albion Casters Value Kingpinless 6'' x 3'' HD Poly-on-Iron Rigid Caster, engineered for robust performance and reliability. This high-quality caster features a 7.25'' x 5.25'' plate and a kingpinless design that ensures enhanced durability and smooth operation under heavy loads. The HD Poly-on-Iron construction offers excellent resistance to impact and wear, making it ideal for industrial environments that require consistent and stable movement. Whether you need to navigate rough surfaces or handle substantial weight, this caster delivers dependable performance. Elevate Your Equipment Efficiency Choose the Albion Casters Value Kingpinless Rigid Caster for superior durability and smooth handling. Ideal for heavy-duty applications, this caster enhances your mobility solutions with its advanced Poly-on-Iron design and kingpinless construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.