Zoro Homepage

Caster, Kingpinless, 6x3, 610NX06528R

  • Mfr # 610NX06528R

  • Zoro # G215489680


product price: $688.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610NX06528R
Zoro #
G215489680
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 6'' x 3'' Trionix Nylon Rigid Caster with 7.5'' x 6.25'' Plate, 610NX06528R Product Features Wheel Diameter: 6 inches Wheel Width: 3 inches Plate Size: 7.5 inches x 6.25 inches Type: Rigid Nylon Caster Material: Trionix Nylon for enhanced durability Model Number: 610NX06528R Design: Kingpinless for improved strength and performance Application: Ideal for heavy-duty industrial and commercial use Upgrade your mobility solutions with the Albion Casters Kingpinless 6'' x 3'' Trionix Nylon Rigid Caster. Crafted for maximum durability and strength, this caster features a robust 7.5'' x 6.25'' plate and a kingpinless design, which enhances its performance by eliminating common failure points. The 6-inch diameter wheel and 3-inch width are constructed from high-quality Trionix Nylon, making it suitable for heavy-duty industrial and commercial applications. This caster is engineered to handle significant loads with ease, providing smooth and reliable movement even in demanding environments. The kingpinless design ensures greater longevity and stability, making it a superior choice for equipment that requires dependable, long-lasting mobility. Enhance Your Equipment's Mobility Invest in the Albion Casters Kingpinless Trionix Nylon Rigid Caster to boost your equipments performance and reliability. With its innovative design and durable construction, this caster offers exceptional value and longevity for industrial and commercial uses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.