Zoro Homepage

Caster, Kingpinless, 8x2, 110TM08201SL

  • Mfr # 110TM08201SL

  • Zoro # G115489520


product price: $325.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110TM08201SL
Zoro #
G115489520
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 8'' x 2'' Phenolic Wheel Caster with 4'' x 4.5'' Plate & Swivel Lock, 110TM08201SL Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Kingpinless Swivel Caster Material: Durable Phenolic Wheel Swivel Lock: Included for enhanced stability Model Number: 110TM08201SL Load Capacity: Built to handle heavy-duty applications with ease Discover the ultimate in mobility and durability with the Albion Casters Kingpinless 8'' x 2'' Phenolic Wheel Caster. Designed for heavy-duty performance, this caster features a robust kingpinless swivel design that enhances maneuverability and reduces maintenance needs. The 4'' x 4.5'' plate ensures a secure fit, while the phenolic wheel provides exceptional resistance to wear and impact. The built-in swivel lock offers enhanced stability, making it an ideal choice for demanding industrial environments. With its high-quality construction, this caster is engineered to support substantial loads while ensuring smooth, reliable operation. Elevate Your Equipment's Performance Enhance your industrial setup with the Albion Casters Kingpinless Phenolic Wheel Caster. Experience unmatched durability, stability, and ease of use with this high-performance caster, designed to meet the rigorous demands of your operational needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.