Zoro Homepage

Caster, Kingpinless, 8x2, 110XS08201S

  • Mfr # 110XS08201S

  • Zoro # G115489421


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XS08201S
Zoro #
G115489421
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Kingpinless Swivel Caster with X-tra Soft Advanced Rubber Wheel with 4'' x 4-1/2'' Top Plate, 110XS08201S Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4-1/2 inches Type: Kingpinless Swivel Caster Wheel Material: X-tra Soft Advanced Rubber Model Number: 110XS08201S Design: Kingpinless design for enhanced durability and smooth movement Discover unparalleled maneuverability and stability with the Albion Casters 8'' x 2'' Kingpinless Swivel Caster. Featuring an advanced X-tra Soft Rubber wheel, this caster ensures a smooth and quiet operation even on uneven surfaces. The innovative kingpinless design eliminates common points of wear, offering extended service life and reliable performance. With its generous 4'' x 4-1/2'' top plate, this caster provides a strong and secure attachment to various equipment, making it ideal for both industrial and commercial applications. Experience superior comfort and durability with the Albion Casters Kingpinless Swivel Caster. Enhance Your Equipment Mobility Upgrade to the Albion Casters 8'' x 2'' Kingpinless Swivel Caster for superior performance and durability. Benefit from the advanced X-tra Soft Rubber wheel and kingpinless design that delivers exceptional smoothness and longevity for your equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.