Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 8x2, 110XS08229R

  • Mfr # 110XS08229R

  • Zoro # G215489581


product price: $89.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110XS08229R
Zoro #
G215489581
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Kingpinless Rigid Caster with Ergonomic Advanced Rubber Wheel and 4'' x 4-1/2'' Top Plate, 110XS08229R Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4-1/2 inches Type: Kingpinless Rigid Caster Material: Ergonomic Advanced Rubber Wheel Model Number: 110XS08229R Design: Kingpinless for enhanced durability and smooth operation Application: Ideal for heavy-duty industrial environments The Albion Casters 8'' x 2'' Kingpinless Rigid Caster with Ergonomic Advanced Rubber Wheel offers superior performance and durability for demanding industrial applications. This caster features a kingpinless design, which eliminates the risk of kingpin failure and ensures smooth, reliable movement even under heavy loads. The 4'' x 4-1/2'' top plate provides a secure and stable attachment, while the ergonomic advanced rubber wheel delivers exceptional shock absorption and quiet operation. Perfect for equipment that requires robust support and effortless mobility on various surfaces. Enhance Your Equipment's Performance Upgrade to the Albion Casters Kingpinless Rigid Caster to experience enhanced durability and smooth, silent operation. Ideal for high-load applications, this caster ensures long-lasting performance and reliable mobility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.