Zoro Homepage

Caster, Kingpinless, 8x2, 310PY08501SFBB

  • Mfr # 110PD08201SFBC

  • Zoro # G015489781


product price: $193.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110PD08201SFBC
Zoro #
G015489781
UPC #
-
Country of Origin
United States

Description

Albion Casters 8'' x 2'' Kingpinless Locking Caster with Polyurethane-on-Aluminum Wheel and 4'' x 4-1/2'' Plate, 110PD08201SFBC Product Features Wheel Diameter: 8 inches Wheel Width: 2 inches Plate Size: 4 inches x 4-1/2 inches Type: Kingpinless Locking Caster Wheel Material: Polyurethane-on-Aluminum Model Number: 110PD08201SFBC Locking Mechanism: Integrated locking system for secure stationary positioning Application: Ideal for heavy-duty industrial equipment and machinery Enhance the mobility and stability of your industrial equipment with the Albion Casters 8'' x 2'' Kingpinless Locking Caster. Featuring a robust polyurethane-on-aluminum wheel, this caster ensures exceptional durability and smooth rolling over various surfaces. The kingpinless design eliminates potential failure points, providing reliable performance under heavy loads. The integrated locking mechanism allows for secure positioning, making it ideal for stationary applications. With its 4'' x 4-1/2'' plate, this caster supports a wide range of industrial equipment, delivering a perfect blend of strength and stability. Upgrade Your Equipment's Mobility Choose the Albion Casters 8'' x 2'' Kingpinless Locking Caster for superior durability, smooth operation, and secure locking. Experience enhanced performance and reliability for your industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.