Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 8x3, 310CA08501SP

  • Mfr # 310CA08501SP

  • Zoro # G815489899


product price: $617.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310CA08501SP
Zoro #
G815489899
UPC #
-
Country of Origin
United States

Description

Albion Casters Value Kingpinless 10'' x 3'' Cast Iron Wheel Caster with 6.25'' x 4.5'' Plate, 310CA08501SP Product Features Wheel Diameter: 10 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Cast Iron Caster Material: Durable Cast Iron with Precision Ball Bearings Model Number: 310CA08501SP Load Capacity: Engineered for heavy-duty performance and long-lasting durability Upgrade your equipment with the Albion Casters Value Kingpinless 10'' x 3'' Cast Iron Wheel Caster, designed for superior strength and performance. Featuring a robust 6.25'' x 4.5'' plate and a kingpinless design, this caster offers enhanced stability and durability, reducing maintenance needs and extending service life. The high-quality cast iron wheel, coupled with precision ball bearings, ensures smooth and reliable operation even under heavy loads. Ideal for industrial applications where durability and high performance are essential, this caster delivers excellent load support while minimizing operational noise and vibration. Enhance Your Industrial Efficiency Boost the reliability and efficiency of your industrial equipment with the Albion Casters Value Kingpinless Caster. Enjoy the benefits of a durable cast iron construction and smooth performance with minimal maintenance. Invest in quality and experience the difference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.