Zoro Homepage

Caster, Kingpinless, 8x3, 310NX08528SFBB

  • Mfr # 310NX08528SFBB

  • Zoro # G515489793


product price: $813.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310NX08528SFBB
Zoro #
G515489793
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA-rig 8'' x 3'' Trionix Nylon Caster with Face Brake and 6.25'' x 4.5'' Plate, 310NX08528SFBB Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless USA-rig Caster Material: Trionix Nylon Brake Type: Face Brake Model Number: 310NX08528SFBB Special Features: Kingpinless design for enhanced durability and smooth operation Load Capacity: Ideal for heavy-duty applications with reliable performance Elevate your equipment's efficiency with the Albion Casters Kingpinless USA-rig 8'' x 3'' Trionix Nylon Caster, featuring a face brake for added safety and control. The robust 6.25'' x 4.5'' plate and kingpinless design offer exceptional strength and stability, making this caster perfect for demanding industrial environments. The Trionix Nylon material ensures high resistance to impact and wear, while the integrated face brake provides easy and reliable braking action. Whether you need smooth, controlled movement or robust support for heavy loads, this caster delivers performance and durability. Enhance Your Equipment's Mobility Upgrade to the Albion Casters Kingpinless USA-rig Caster to experience superior durability, control, and performance. Designed for heavy-duty use with advanced features, it is an ideal choice for optimizing your industrial equipment's functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.