Caster, Kingpinless, 8x3, 310TM08501RP

  • Mfr # 310TM08501RP

  • Zoro # G715489876


product price: $439.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310TM08501RP
Zoro #
G715489876
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless USA 8'' x 3'' Phenolic Rigid Caster with Poly-Cam Brake and 6.25'' x 4.5'' Plate, 310TM08501RP Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Rigid Caster Material: Phenolic with Kingpinless Design Brake Type: Poly-Cam Brake Model Number: 310TM08501RP Load Capacity: Designed for robust performance and durability Upgrade your mobility solutions with the Albion Casters Kingpinless USA 8'' x 3'' Phenolic Rigid Caster. Featuring a durable kingpinless design, this caster is built for high-impact environments where stability and longevity are essential. The 6.25'' x 4.5'' plate offers a secure fit, while the phenolic wheel material ensures resistance to wear and high-load capacity. The integrated Poly-Cam Brake provides reliable stopping power, making it ideal for industrial settings where precise control is crucial. Enhance your equipments efficiency and reliability with this high-performance caster. Enhance Your Equipments Performance Choose the Albion Casters Kingpinless Rigid Caster for superior durability and reliability. Experience the benefits of high-load capacity, enhanced stability, and the convenience of a Poly-Cam Brake. Invest in quality to ensure your equipment performs at its best.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.