Zoro Homepage

Caster, Kingpinless, 8x3, 330PD08501S

  • Mfr # 330PD08501S

  • Zoro # G515489496


product price: $1,168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330PD08501S
Zoro #
G515489496
UPC #
-
Country of Origin
United States

Description

Albion Casters Stainless HD Kingpinless 8'' x 3'' Poly-on-Aluminum Caster with 6.25'' x 4.5'' Plate, 330PD08501S Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 6.25 inches x 4.5 inches Type: Kingpinless Poly-on-Aluminum Caster Material: Stainless Steel with Poly-on-Aluminum Construction Model Number: 330PD08501S Load Capacity: Designed for heavy-duty performance and durability Discover the superior strength and durability of the Albion Casters Stainless HD Kingpinless 8'' x 3'' Poly-on-Aluminum Caster. Built with a robust stainless steel structure and poly-on-aluminum wheel, this caster is engineered for high-load applications, offering exceptional performance in demanding environments. The 6.25'' x 4.5'' plate ensures a secure fit, while the kingpinless design enhances maneuverability and reduces maintenance. Ideal for industrial settings, this caster provides smooth, reliable movement and long-lasting service even under the heaviest loads. Enhance Your Equipment's Performance Upgrade to the Albion Casters Stainless HD Kingpinless Caster for unmatched durability and efficiency. Experience the benefits of a high-performance caster designed to withstand the toughest conditions while ensuring smooth and reliable operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.