Caster, Kingpinless, 8x3, 370TM08501R

  • Mfr # 370TM08501R

  • Zoro # G715489579


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
370TM08501R
Zoro #
G715489579
UPC #
-
Country of Origin
United States

Description

Albion Casters Value 8'' x 3'' Kingpinless Phenolic Wheel Rigid Caster with 6.25'' x 4.5'' Plate, 370TM08501R Exceptional Value & Performance | Designed for Heavy-Duty Use Product Overview Brand: Albion Casters SKU: 370TM08501R Size: 8'' x 3'' Type: Kingpinless Rigid Caster Material: Phenolic Wheel Load Capacity: 2500 lb Mount Plate Size: 6.25'' x 4.5'' Mounting Type: Top Plate The Albion Casters Value 8'' x 3'' Kingpinless Phenolic Wheel Rigid Caster is engineered for high performance and durability. Constructed with a robust Phenolic Wheel, this caster is designed to support heavy loads up to 2500 lbs. The 6.25'' x 4.5'' top plate ensures a secure and versatile fit for various industrial applications. This caster combines exceptional value with reliability, making it ideal for demanding environments and heavy-duty use. Reliable Customer Support Our knowledgeable Caster Experts are available Monday through Friday, 8 am, 5 pm, to provide assistance and help you select the best solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.