Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 8x3, 610FS08501R

  • Mfr # 610FS08501R

  • Zoro # G715489791


product price: $724.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610FS08501R
Zoro #
G715489791
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 8'' x 3'' Forged Steel Wheel Rigid Caster with 7.5'' x 6.25'' Plate, 610FS08501R Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 7.5 inches x 6.25 inches Type: Rigid Kingpinless Caster Material: Forged Steel Wheel with Kingpinless Design Model Number: 610FS08501R Load Capacity: High strength and durability for heavy loads Upgrade your industrial equipment with the Albion Casters Kingpinless 8'' x 3'' Forged Steel Wheel Rigid Caster. Featuring a robust forged steel wheel and a kingpinless design, this caster ensures superior strength and durability under heavy loads. The 7.5'' x 6.25'' plate offers a stable mounting base, making it ideal for demanding industrial environments. Engineered to withstand rigorous use, this caster provides smooth, reliable performance and minimizes maintenance needs. Perfect for applications requiring high load capacity and longevity. Enhance Your Equipment's Performance Invest in the Albion Casters Kingpinless Rigid Caster for unmatched durability and strength. Experience top-tier performance and reliability in your industrial applications with our forged steel wheel caster.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.