Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Kingpinless, 8x3, 610NX08528R

  • Mfr # 610NX08528R

  • Zoro # G615489709


product price: $751.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610NX08528R
Zoro #
G615489709
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 8'' x 3'' Trionix Nylon Rigid Caster with 7.5'' x 6.25'' Plate, 610NX08528R Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 7.5 inches x 6.25 inches Type: Rigid Nylon Caster Design: Kingpinless for enhanced durability Material: Trionix Nylon for high-performance use Model Number: 610NX08528R Load Capacity: Built to handle demanding loads with stability Upgrade your industrial equipment with the Albion Casters Kingpinless 8'' x 3'' Trionix Nylon Rigid Caster. This high-quality caster features a robust kingpinless design that enhances durability and reduces maintenance needs. The 8-inch diameter wheel combined with a 3-inch width offers superior load support and stability. The 7.5'' x 6.25'' plate ensures a secure fit and reliable performance. Crafted from Trionix Nylon, this caster provides excellent resistance to impact and wear, making it ideal for demanding applications. Whether for heavy-duty machinery or high-traffic areas, this caster delivers smooth, dependable operation. Enhance Your Industrial Mobility Choose the Albion Casters Kingpinless Trionix Nylon Rigid Caster for unparalleled performance and durability. Designed to handle heavy loads with ease and minimal maintenance, it is the perfect solution for optimizing your equipments mobility and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.