Zoro Homepage

Caster, Kingpinless, 8x3, 610NX08528SL

  • Mfr # 610NX08528SL

  • Zoro # G215489574


product price: $866.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610NX08528SL
Zoro #
G215489574
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 8'' x 3'' Trionix Nylon Caster with Poly-Cam Brake and 7.5'' x 6.25'' Plate, 610NX08528SL Product Features Wheel Diameter: 8 inches Wheel Width: 3 inches Plate Size: 7.5 inches x 6.25 inches Type: Kingpinless Trionix Nylon Caster Brake Type: Poly-Cam Brake Material: High-Durability Nylon with Poly-Cam Brake Mechanism Model Number: 610NX08528SL Load Capacity: Engineered for robust performance and reliable braking Discover superior mobility and safety with the Albion Casters Kingpinless 8'' x 3'' Trionix Nylon Caster. Designed for high-performance industrial environments, this caster features a kingpinless design that enhances durability and reduces maintenance. The 7.5'' x 6.25'' plate ensures a secure fit, while the advanced Poly-Cam Brake provides reliable stopping power, even under heavy loads. Constructed from high-durability nylon, this caster offers smooth, stable movement and excellent load-bearing capacity, making it ideal for equipment that demands both strength and precision. Upgrade your industrial applications with the robust and efficient 610NX08528SL caster. Enhance Your Equipment's Mobility Elevate your equipment's performance with the Albion Casters Kingpinless Trionix Nylon Caster. Experience unmatched durability, smooth movement, and reliable braking with the 610NX08528SL model. Perfect for demanding industrial applications, this caster ensures superior performance and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.