Zoro Homepage

Caster, Kingpinless, 8x3, 610NX08528SP

  • Mfr # 610NX08528SP

  • Zoro # G015489378


product price: $937.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610NX08528SP
Zoro #
G015489378
UPC #
-
Country of Origin
United States

Description

Albion Casters Kingpinless 8'' x 3'' Trionix Nylon Caster with Poly-Cam Brake and 7.5'' x 6.25'' Plate, 610NX08528SPProduct FeaturesWheel Diameter: 8 inchesWheel Width: 3 inchesPlate Size: 7.5 inches x 6.25 inchesType: Kingpinless Trionix Nylon CasterBrake Type: Poly-Cam BrakeMaterial: Durable Nylon with Poly-Cam Brake SystemModel Number: 610NX08528SPLoad Capacity: High-performance load handling with enhanced stability Discover superior mobility with the Albion Casters Kingpinless 8'' x 3'' Trionix Nylon Caster. Designed for robustness and smooth operation, this caster features a kingpinless design for enhanced durability and reduced maintenance. The 7.5'' x 6.25'' plate offers a secure mounting solution, while the Poly-Cam brake ensures reliable control and safety. Perfect for heavy-duty applications, the casters nylon construction provides excellent resistance to impacts and wear, ensuring a long service life. Ideal for industrial and commercial settings requiring reliable, high-performance casters.Elevate Your Equipment's Performance Enhance your industrial operations with the Albion Casters Kingpinless Trionix Nylon Caster. Experience unmatched durability and control with its advanced Poly-Cam brake system and robust nylon construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.