Zoro Homepage

Caster, Low Profile, 3x1.81, 20TM03201S

  • Mfr # 20TM03201S

  • Zoro # G615489785


product price: $67.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20TM03201S
Zoro #
G615489785
UPC #
-
Country of Origin
United States

Description

Albion Casters Black Low-Profile 3'' Phenolic Wheel Caster with Top Plate Key Features Wheel Diameter: 3 inches Wheel Material: Phenolic resin, heat-resistant up to 300F Overall Height: 3.75 inches Color: Black Experience smooth, quiet mobility with the Albion Casters Black Low-Profile 3'' Phenolic Wheel Caster, ideal for environments requiring frequent sanitation. Perfect for both commercial and industrial applications, this caster features a high-impact phenolic wheel that resists water, oil, and grease. Its robust design ensures durability and reliability with an impressive load capacity of up to 600 lbs. The low-profile design enhances stability and performance in tight spaces. Upgrade Your Mobility Solutions Upgrade to the Albion Casters Black Low-Profile Phenolic Wheel Caster today and ensure reliable, durable mobility for your equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.