Zoro Homepage

Caster, Low Profile, 6x3, 615PF06528S

  • Mfr # 615PF06528S

  • Zoro # G615489518


product price: $1,510.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615PF06528S
Zoro #
G615489518
UPC #
-
Country of Origin
United States

Description

Albion Casters Dual-Wheel Kingpinless 6''x3'' HD Polyurethane Wheel Caster with 7.5''x6.25'' Plate: Superior Durability and PerformanceProduct FeaturesWheel Size: 6 inches x 3 inchesMaterial: High-Density PolyurethanePlate Size: 7.5 inches x 6.25 inchesWheel Type: Dual-Wheel KingpinlessLoad Capacity: Heavy-DutyDesign: Smooth operation with superior impact resistanceThe Albion Casters Dual-Wheel Kingpinless Caster is engineered for exceptional performance and durability in demanding environments. Featuring a robust 6''x3'' HD Polyurethane wheel, this caster ensures smooth and quiet operation while providing outstanding impact resistance and load-bearing capabilities. The kingpinless design enhances longevity and reliability, making it ideal for heavy-duty applications. The integrated 7.5''x6.25'' plate offers stability and ease of installation, making this caster a versatile choice for industrial carts, machinery, and equipment.Upgrade Your Equipment with Albion CastersEnhance the mobility and efficiency of your industrial equipment with the Albion Casters Dual-Wheel Kingpinless Caster. Experience superior durability and performance designed to meet the demands of heavy-duty use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.