Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 10x2, 38AN10228SFBK

  • Mfr # 38AN10228SFBK

  • Zoro # G515490232


product price: $437.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38AN10228SFBK
Zoro #
G515490232
UPC #
-
Country of Origin
United States

Description

Albion Casters 10'' x 2'' Maintenance-Free, USA Ergonomic Brake Caster with MAX Efficiency Wheel and 6.25'' x 4.5'' Plate, 38AN10228SFBK High Performance & Durability | Maintenance-Free with Enhanced Ergonomics Product Overview Brand: Albion Casters SKU: 38AN10228SFBK Size: 10'' x 2'' Type: Brake Caster Material: MAX Efficiency Wheel Feature: Maintenance-Free, Ergonomic Design Load Capacity: 2500 lb Mount Height: 12 in Fastening: 6.25'' x 4.5'' top plate The Albion Casters 10'' x 2'' Brake Caster with MAX Efficiency Wheel combines durability with superior performance. This maintenance-free caster is engineered for enhanced ergonomics and robust floor protection. Designed to handle high loads of up to 2500 lb, it features a user-friendly brake mechanism and a 6.25'' x 4.5'' plate for secure mounting. Ideal for heavy-duty applications, this caster is and provides long-lasting reliability. Need Assistance? Contact Our Support Team!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.