Zoro Homepage

Caster, Maintenance-Free, 5x2, 18AX05228SL

  • Mfr # 18AX05228SL

  • Zoro # G715490025


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18AX05228SL
Zoro #
G715490025
UPC #
-
Country of Origin
United States

Description

Albion Casters 5'' x 2'' Maintenance-Free, MAX Efficiency Maroon Caster with 4'' x 4.5'' Plate and Swivel Lock, 18AX05228SL Enhanced Durability & Versatility | Maintenance-Free with Swivel Lock Product Overview Brand: Albion Casters SKU: 18AX05228SL Size: 5'' x 2'' Type: Swivel Caster with Swivel Lock Material: MAX Efficiency Maroon Wheel Feature: Maintenance-Free, Swivel Lock Load Capacity: 1000 lb Mount Height: 6.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 5'' x 2'' Swivel Caster with MAX Efficiency Maroon Wheel is engineered for outstanding durability and ease of use. Featuring a swivel lock mechanism, this caster ensures stable and controlled movement, making it an excellent choice for both industrial and commercial settings. Its maintenance-free design reduces downtime and operational costs, while the 5'' x 2'' size and 1000 lb load capacity offer reliable performance under heavy loads. The advanced maroon wheel material provides smooth rolling and floor protection, enhancing your overall efficiency. Reliable Customer Support Our dedicated support team is available Monday through Friday, 8 am, 5 pm to assist with any inquiries and ensure you get the right caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.