Caster, Maintenance-Free, 6x2, 28AN06228SFBKTO

  • Mfr # 28AN06228SFBKTO

  • Zoro # G915489973


product price: $324.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AN06228SFBKTO
Zoro #
G915489973
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Maintenance Free, USA Ergonomic Brake Caster with MAX Efficiency Orange Wheel, Toe Guard, and 4'' x 4.5'' Plate, 28AN06228SFBKTO Ergonomic Design & Maximum Efficiency | Maintenance-Free with Advanced Safety Features Product Overview Brand: Albion Casters SKU: 28AN06228SFBKTO Size: 6'' x 2'' Type: Brake Caster Material: MAX Efficiency Orange Wheel Feature: Maintenance-Free, Toe Guard Load Capacity: 1250 lb Mount Height: 7.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 6'' x 2'' Brake Caster with MAX Efficiency Orange Wheel combines superior ergonomic design with advanced safety features. This maintenance-free caster includes a built-in toe guard and is engineered for durability and ease of use. With a load capacity of 1250 lb, it ensures reliable performance in both industrial and commercial settings. The 6'' x 2'' size and ergonomic brake system facilitate smooth maneuverability and secure positioning, making it an excellent choice for enhancing operational efficiency. Designed and this caster meets high standards of quality and reliability. Reliable Customer Support Our dedicated support team is available Monday through Friday, 8 am, 5 pm to assist with any inquiries and help you select the ideal caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.