Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 6x2, 28AN06228SL

  • Mfr # 28AN06228SL

  • Zoro # G115489995


product price: $330.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AN06228SL
Zoro #
G115489995
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Maintenance Free, USA Ergonomic Swivel Caster with MAX Efficiency Orange Wheel, Swivel Lock, and 4'' x 4.5'' Plate, 28AN06228SL Advanced Design & Convenience | Maintenance-Free and Ergonomic Product Overview Brand: Albion Casters SKU: 28AN06228SL Size: 6'' x 2'' Type: Swivel Caster with Swivel Lock Material: MAX Efficiency Orange Wheel Feature: Maintenance-Free, Ergonomic, Floor Protective Load Capacity: 1250 lb Mount Height: 7.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 6'' x 2'' Swivel Caster with MAX Efficiency Orange Wheel offers a blend of exceptional performance and ergonomic design. This maintenance-free caster is equipped with a swivel lock for added stability and ease of use. Designed to meet the demands of industrial and commercial environments, it features a robust load capacity of 1250 lb and an 7.5 in mount height. Its advanced wheel technology ensures smooth, efficient movement while protecting floors from damage. this caster is a reliable choice for professionals seeking durable and high-performance solutions. Reliable Customer Support Our knowledgeable support team is available Monday through Friday, 8 am, 5 pm to assist you with any inquiries and help you choose the ideal caster for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.