Caster, Maintenance-Free, 6x2, 28AN06228SLFBKTO

  • Mfr # 28AN06228SLFBKTO

  • Zoro # G315489993


product price: $488.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AN06228SLFBKTO
Zoro #
G315489993
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Maintenance-Free, USA Ergonomic Brake Caster with MAX Efficiency Orange Wheel, Toe Guard, Swivel Lock, and 4'' x 4.5'' Plate, 28AN06228SLFBKTO Exceptional Functionality & Ergonomic Design | Maintenance-Free with Advanced Features Product Overview Brand: Albion Casters SKU: 28AN06228SLFBKTO Size: 6'' x 2'' Type: Ergonomic Brake Caster Material: MAX Efficiency Orange Wheel Features: Toe Guard, Swivel Lock, Maintenance-Free Load Capacity: 1250 lb Mount Height: 7.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 6'' x 2'' Ergonomic Brake Caster with MAX Efficiency Orange Wheel combines high performance with advanced ergonomic features. This caster is designed to enhance maneuverability while providing robust floor protection and maintenance-free operation. Its toe guard and swivel lock features offer added safety and control, making it suitable for various industrial and commercial uses. With a size of 6'' x 2'' and a load capacity of 1250 lb, this caster ensures smooth, reliable movement and durability under heavy loads. Its 4'' x 4.5'' top plate facilitates easy installation, while its ergonomic design and advanced wheel technology contribute to reduced maintenance and increased operational efficiency. Reliable Customer Support Our dedicated team is available Monday through Friday, 8 am, 5 pm to assist with any questions and help you select the ideal caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.