Zoro Homepage

Caster, Maintenance-Free, 6x2, 28AX06228R

  • Mfr # 28AX06228R

  • Zoro # G015489972


product price: $165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AX06228R
Zoro #
G015489972
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Maintenance-Free, USA Ergonomic Rigid Caster with MAX Efficiency Maroon Wheel and 4'' x 4.5'' Plate, 28AX06228R Top Quality & Advanced Features | Maintenance-Free for Ergonomic Use Product Overview Brand: Albion Casters SKU: 28AX06228R Size: 6'' x 2'' Type: Rigid Caster Material: MAX Efficiency Maroon Wheel Feature: Maintenance-Free, Ergonomic Design Load Capacity: 1250 lb Mount Height: 7.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 6'' x 2'' Rigid Caster with MAX Efficiency Maroon Wheel offers superior performance and durability for ergonomic applications. Engineered for maintenance-free operation, this caster is designed to enhance maneuverability and minimize downtime. With its 6'' x 2'' dimensions and robust load capacity of 1250 lb, it ensures smooth and reliable movement in various industrial settings. The ergonomic design promotes ease of use, while the quality assures long-lasting reliability and efficiency. Reliable Customer Support Our knowledgeable team is here to assist you Monday through Friday, 8 am, 5 pm with any inquiries and to help you select the ideal caster for your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.