Zoro Homepage

Caster, Maintenance-Free, 6x2, 28AX06228S

  • Mfr # 28AX06228S

  • Zoro # G815489981


product price: $280.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AX06228S
Zoro #
G815489981
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Maintenance-Free, USA Ergonomic Swivel Caster with MAX Efficiency Wheel and 4'' x 4.5'' Plate, 28AX06228S Premium Quality & Effortless Operation | Maintenance-Free and Ergonomic Design Product Overview Brand: Albion Casters SKU: 28AX06228S Size: 6'' x 2'' Type: Swivel Caster Material: MAX Efficiency Wheel Feature: Maintenance-Free, Ergonomic Design Load Capacity: 1250 lb Mount Height: 7.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 6'' x 2'' Swivel Caster with MAX Efficiency Wheel is engineered for superior performance and ease of use. Designed with an ergonomic approach, this maintenance-free caster is ideal for applications requiring smooth and reliable maneuverability. Its 6'' x 2'' size, coupled with a robust load capacity of 1250 lb, ensures reliable handling of heavy loads while minimizing maintenance needs. The advanced wheel technology provides exceptional floor protection and durability, making this caster a premium choice for both industrial and commercial environments. Reliable Customer Support Our knowledgeable team is available Monday through Friday, 8 am, 5 pm to assist you with any questions and help you select the best caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.