Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 6x2, 28DT06228SLFBK

  • Mfr # 28DT06228SLFBK

  • Zoro # G115490021


product price: $325.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28DT06228SLFBK
Zoro #
G115490021
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Maintenance-Free, USA Ergonomic Brake Caster with Nylon Wheel, Swivel Lock, and 4'' x 4.5'' Plate, 28DT06228SLFBK Enhanced Ergonomics & Safety | Maintenance-Free and Robust Design Product Overview Brand: Albion Casters SKU: 28DT06228SLFBK Size: 6'' x 2'' Type: Swivel Brake Caster Material: Nylon Wheel Feature: Maintenance-Free, Ergonomic Brake Load Capacity: 1200 lb Mount Height: 7.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 6'' x 2'' Maintenance-Free Ergonomic Brake Caster is designed for optimal performance with its Nylon Wheel and Swivel Lock. This high-quality caster features a robust and maintenance-free design, ensuring reliable and smooth operation in various environments. With a 6'' x 2'' size and a load capacity of 1200 lb, it offers excellent stability and ease of movement. The ergonomic brake enhances safety and control, making it ideal for industrial and commercial applications. Enhance your mobility solutions with this durable and efficient caster. Dedicated Customer Support Our expert team is available Monday through Friday, 8 am, 5 pm to assist you with any questions or requirements, ensuring you receive the best caster solution for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.