Zoro Homepage

Caster, Maintenance-Free, 6x2, 28PF06228R

  • Mfr # 28PF06228R

  • Zoro # G315490029


product price: $206.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28PF06228R
Zoro #
G315490029
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' Maintenance Free, USA Ergonomic Rigid Caster with HD Poly on Iron Wheel and 4'' x 4.5'' Plate, 28PF06228R Superior Design & Functionality | Ergonomic and Maintenance-Free Product Overview Brand: Albion Casters SKU: 28PF06228R Size: 6'' x 2'' Type: Rigid Caster Material: HD Poly on Iron Wheel Feature: Maintenance-Free, Ergonomic Load Capacity: 1500 lb Mount Height: 7.5 in Fastening: 4'' x 4.5'' top plate The Albion Casters 6'' x 2'' Rigid Caster featuring HD Poly on Iron Wheel offers a reliable and ergonomic solution for various industrial and commercial needs. This maintenance-free caster is engineered to provide superior durability and ease of use, designed to handle loads up to 1500 lb. Its ergonomic design and high-quality materials ensure smooth movement and enhanced floor protection, making it an excellent choice for professionals who demand efficiency and longevity in their caster solutions. The 4'' x 4.5'' top plate ensures secure mounting, while the maintenance-free feature reduces the need for upkeep, supporting a seamless operational experience. Dedicated Customer Support Our knowledgeable support team is available Monday through Friday, 8 am, 5 pm to assist with any inquiries and to help you select the ideal caster for your specific requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.