Caster, Maintenance-Free, 6x2, 28XR06228SLFBKTO

  • Mfr # 28XR06228SLFBKTO

  • Zoro # G415490042


product price:  $356.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28XR06228SLFBKTO
Zoro #
G415490042
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' USA Ergonomic Brake Caster with Performance Rubber Donut Wheel, Toe Guard, and Swivel Lock, 4'' x 4.5'' Plate, 28XR06228SLFBKTO Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Ergonomic Brake Caster Material: Performance Rubber Donut Wheel with Toe Guard Swivel Lock: Yes Model Number: 28XR06228SLFBKTO Special Features: Ergonomic design with integrated brake and toe guard for enhanced safety and maneuverability Load Capacity: Suitable for heavy-duty applications Upgrade your mobility solutions with the Albion Casters 6'' x 2'' USA Ergonomic Brake Caster, featuring a high-performance rubber donut wheel. This caster is designed with a robust 4'' x 4.5'' plate and an ergonomic brake system for precise control and safety. The integrated toe guard provides added protection while reducing the risk of accidental wheel contact. Ideal for industrial environments, it supports heavy loads and ensures smooth, stable movement even in demanding conditions. The swivel lock feature enhances maneuverability and stability, making it perfect for a range of applications. Enhance Your Equipment's Mobility Experience improved safety and performance with the Albion Casters Ergonomic Brake Caster. Featuring advanced design elements like a performance rubber donut wheel, toe guard, and swivel lock, this caster is engineered to meet the demands of industrial use while providing exceptional durability and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.