Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Maintenance-Free, 6x2, 28XR06228STO

  • Mfr # 28XR06228STO

  • Zoro # G015490213


product price: $370.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28XR06228STO
Zoro #
G015490213
UPC #
-
Country of Origin
United States

Description

Albion Casters 6'' x 2'' USA Ergonomic Swivel Caster with Performance Rubber Donut Wheel, Toe Guard and 4'' x 4.5'' Plate, 28XR06228STO Product Features Wheel Diameter: 6 inches Wheel Width: 2 inches Plate Size: 4 inches x 4.5 inches Type: Ergonomic Swivel Caster Material: Performance Rubber Donut Wheel Additional Features: Toe Guard for enhanced safety Model Number: 28XR06228STO Load Capacity: Engineered for high performance and durability Discover enhanced mobility and safety with the Albion Casters 6'' x 2'' USA Ergonomic Swivel Caster. This high-quality caster features a Performance Rubber Donut Wheel designed to provide smooth and quiet operation while reducing vibration. The 4'' x 4.5'' plate ensures a secure fit, and the integrated Toe Guard adds an extra layer of protection, making it ideal for various industrial and commercial applications. With its ergonomic swivel design, this caster allows for easy maneuverability and precise control, even in demanding environments. Enhance Your Equipments Mobility Upgrade to the Albion Casters 6'' x 2'' USA Ergonomic Swivel Caster for superior performance and safety. Experience the benefits of a high-quality Performance Rubber Donut Wheel and an ergonomic design tailored for smooth operation and enhanced durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.